Shop All Training & Computer Tables
Global Equipment
Interion Flip-Top Training Table, 60"L x 24"W, Gray
Mfr # 695219
Zoro # G902538356
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 695219
- Zoro # G902538356
- Country of Origin Unknown
- Category Training & Computer Tables
Description
STANDOUT FEATURES: ✓ FLIPS UP INTO NESTABLE POSITIONS FOR COMPACT STORAGE. ✓ ROLLS ON WHEEL CASTERS FOR EASY CONFIGURATION. ✓ COMPLIMENTS ANY WORKSPACE. FURNISH YOUR WORKSPACE WITH THE INTERION® TRAINING TABLE FLIP-TOP BY GECTM, AN IMPRESSIVE COMPUTER TABLE THAT'S BUILT TO HANDLE A VARIETY OF COMPUTER SETUPS. USE IT TO PLACE SINGLE LAPTOPS OR A COMPLETE COMPUTER SETUP WITH DUAL MONITORS. THE FREESTANDING DESK CAN BE PLACED IN CONFERENCE AREAS, CLASSROOMS, OR COMPUTER LABS. THIS DESK FEATURES A LAMINATE CONSTRUCTION MATERIAL FOR THE TOP, WHICH IS MORE RESISTANT TO SCRATCHES AND SCUFFS THAN STANDARD PAINTED WOOD DESKS. DESK DIMENSIONS: 60"L X 24"W. BUILT-IN GROMMET ALLOWS EASY WIRE MANAGEMENT. NEUTRAL GRAY FINISH. ONE YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- DARE2DECOR Real Touch Dracaena X5 Everyday Tree with 68 LVS in - 60 in. (DA1634455)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- REGENCY Regency Kahlo 72 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL7224WHBK)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- Global Equipment Training & Computer Tables