Shop All Pallet Jacks
Global Equipment
Global Industrial„¢ Standard Duty Pallet Jack Truck 5500 Lb. Capacity - 21 x 48 Forks
Mfr # DF3-2148
Zoro # G202580468
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # DF3-2148
- Zoro # G202580468
- UPC # 707022407342
- Country of Origin China
- Category Pallet Jacks
Description
GEC STANDARD DUTY PALLET JACK TRUCK PALLET TRUCK OFFERS RUGGED CONSTRUCTION AND EXCELLENT PRICING!! TAPERED FORKS FEATURE ENTRY ROLLERS TO EASE PALLET ENTRY. SPRING-LOADED SAFETY LOOP HANDLE FEATURES A 3-FUNCTION HAND CONTROL OPERATION (RAISE, NEUTRAL AND LOWER). CHROME PUMP PISTON FEATURES A DUST COVER TO PROTECT THE HYDRAULICS. SKID JACK FEATURES NON-MARKING POLYURETHANE STEER AND LOAD WHEELS, AND THE FRAME HAS A SCRATCH-RESISTANT POWDER COAT FINISH. DESIGNED FOR USE IN 1 TO 2 SHIFT OPERATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- DAYTON Stop Sleeve, 3/32 In, Aluminum, PK50 (2VKC6)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-120-26-86-)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE2601NTX4)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- VESTIL Pallet Truck, V Shape Center, 4K, 33x48 (PM4-3348-RL)
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- DAYTON Narrow Steel Pallet Jack with 5500 lbs. Capacity (2ZE58)
- KEEN ECO I-55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583819)
- Global Equipment Pallet Jacks