Shop All Pallet Jacks
Global Equipment
Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
Mfr # DF3-2748
Zoro # G502580403
original price:
$534.68
10% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # DF3-2748
- Zoro # G502580403
- UPC # 707022407335
- Country of Origin China
- Category Pallet Jacks
Description
GEC STANDARD DUTY PALLET JACK TRUCK PALLET TRUCK OFFERS RUGGED CONSTRUCTION AND EXCELLENT PRICING!! TAPERED FORKS FEATURE ENTRY ROLLERS TO EASE PALLET ENTRY. SPRING-LOADED SAFETY LOOP HANDLE FEATURES A 3-FUNCTION HAND CONTROL OPERATION (RAISE, NEUTRAL AND LOWER). CHROME PUMP PISTON FEATURES A DUST COVER TO PROTECT THE HYDRAULICS. SKID JACK FEATURES NON-MARKING POLYURETHANE STEER AND LOAD WHEELS, AND THE FRAME HAS A SCRATCH-RESISTANT POWDER COAT FINISH. DESIGNED FOR USE IN 1 TO 2 SHIFT OPERATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X25Ft 10,000Lb Pdwr Coat Rat w/Dbl "J" Hks -Non Printed Hunter Green (78656)
- CASTERHQ TP-100F, 2.85" Wheel, Retractable Leveling Machine Casters, 4 Pack (TP93100-01-NYL-IPC)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- HIPPO HOPPER Hopper, Low Profile, 1/2 yd., 4500 lb. (HH02HD-48)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- VESTIL Stainless Steel Frame Pallet Truck, 27x48 (PM5-2748-SFF)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- Global Equipment Pallet Jacks & Pallet Tilters