Shop All Drum Lifting Trucks & Dispensers
Global Equipment
Global Industrial„¢ Portable Hydraulic Drum Lifting Jack 800 Lb. Capacity
Mfr # HJ365
Zoro # G702664668
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # HJ365
- Zoro # G702664668
- UPC # 707022014328
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Description
PORTABLE HYDRAULIC DRUM LIFTING JACK THIS HYDRAULIC DRUM LIFTING JACK RAISES AND LOWERS 55 GALLON CLOSED HEAD STEEL DRUMS WITH EASE. PORTABLE DRUM JACK FEATURES A PALLET TRUCK STYLE PUSH/STEER/PUMP HANDLE THAT LIFTS AND LOWERS DRUMS WITH EASE. ERGONOMICALLY DESIGNED PALLET JACK TYPE HANDLE RAISES AND LOWERS THE DRUM, FROM A LOWERED HEIGHT OF 10-5/8" TO A RAISED HEIGHT OF 15.4" ( LIFTS DRUM 5" OFF THE GROUND ), ALLOWING THE DRUM TO BE TRANSPORTED. DRUM JACK ROLLS SMOOTHLY ON TWO 6" SWIVEL AND TWO 3" RIGID NYLON CASTERS. 800 LB. CAPACITY. NOTE: NOT FOR USE WITH POLY OR FIBER DRUMS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/8 ALUM BUTTON STOP 25/BAG, H3728-0214 (H3728-0214)
- US CARGO CONTROL 1" D-Ring Tie Down with Mounting Bracket - 300 lbs (MR9)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb (P21S-PH080D-14-BC-SS)
- GLOBAL EQUIPMENT Hydraulic Drum Lifter Transporter, 1100 Lb. Capacity (SCGL3001)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- ULTRATECH Drum Containment System, 53" L (2380)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- ULTRATECH Drum Containment System, 53" L (2386)
- VESTIL Low Profile Hydraulic Drum Truck, Load Cap. 600 lb. (LPDT)
- Global Equipment Drum Lifting Trucks & Dispensers