Shop All LED Light Bulbs
Global Equipment
Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug
Mfr # 87646
Zoro # G302538475
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 87646
- Zoro # G302538475
- UPC # 707022436632
- Country of Origin China
- Category LED Light Bulbs
Description
GLOBALTM LED DOCK LIGHT HEAD ONLY, 30W, 3000 LUMENS, 5000K, ON/OFF SWITCH, 9' CORD LED DOCK LIGHT:
- POWER CONSUMPTION: 30W SWITCH: ON/OFF COLOR TEMPERATURE: 5000K 9 FT POWER CORD, NEMA 5-15 PIGGY BACK PLUG COLOR PAINTING: YELLOW AMBIENT TEMP. RANGE: -4° F TO 175° F BEAM ANGLE: 15 DEGREES HEAD DIAMETER: 5.5", LENS OPENING: 4.38" ETL / CETL, DLC 5.0 IP65 RATED (SUITABLE FOR WET LOCATIONS)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROLED CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 Watts (RL320)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 19680 lm (JEBL 18L 50K 80CRI WH)
- GLOBAL EQUIPMENT LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9' Cord w/ Plug (288151)
- GLOBAL EQUIPMENT LED Dock Light w/ 40" Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9' Cord (812422)
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- ILB GOLD Led Bulb, Replacement For Feit Electric G4/LED (G4/LED)
- SIGNIFY LED Bulb, Flood/Spotlight, BR30 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Frosted, Daylight Light (558031)
- Global Equipment LED Light Bulbs