Shop All Utility Carts
Global Equipment
Global Industrial„¢ Industrial Duty Pallet Jack Truck 5500 Lb. Capacity 27 x 42 Forks
Mfr # TX25L-1
Zoro # G002561407
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # TX25L-1
- Zoro # G002561407
- UPC # 707022112956
- Country of Origin Unknown
- Category Utility Carts
Description
GEC INDUSTRIAL DUTY PALLET JACK TRUCK HEAVY-DUTY CONSTRUCTION AND A GERMAN-ENGINEERED PUMP ENSURES THIS PALLET TRUCK IS THE BEST VALUE FOR YOUR MATERIAL HANDLING NEEDS. 27"W X 42"L FORKS FEATURE ENTRY ROLLERS AND TAPERED DESIGN FOR EASY PALLET AND SKID ENTRY, AND ARE REINFORCED FOR HEAVY DUTY LOADS. THIS PALLET JACK HAS A 3-FUNCTION HAND CONTROL (RAISE, NEUTRAL AND LOWER) AND OFFERS A SPRING-LOADED SELF-RIGHTING SAFETY LOOP HANDLE TO ENHANCE COMFORT AND EASE OF OPERATION. HARDENED CHROME PISTON WITH PROTECTIVE DUST COVER ENSURES A LONG, DEPENDABLE SERVICE LIFE. OVERSIZED, SUPERIOR GRADE NON-MARKING POLYURETHANE STEER AND LOAD WHEELS ENSURE YOUR FLOORS WILL REMAIN PROTECTED. DESIGNED FOR USE IN 3 SHIFT (24 HOUR) OPERATIONS. DURABLE POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF, Type: Medium Duty (KG32)
- ZORO SELECT Post Sleeve, 4-1/2In Dia, 64In, Lime Green (CL1385LGWT64)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light (XRL1081C)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 39" x 20" Platform, 1100 Lb. Cap. (BS50)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 60 x 24 with Wood Shelves, Rubber Casters (983116)
- GLOBAL EQUIPMENT Plastic 2 Tray Black Shelf Maintenance Utility Cart 44x25-1/2 8" Pneumatic (800342)
- GLOBAL EQUIPMENT Extra Strength Plastic 2 Tray Shelf Maintenance Cart 44x25-1/2 8" Wheels (800326)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks (JL6810)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- Global Equipment Utility & Storage Carts