Shop All Ice Melt
Global Equipment
Global Industrial„¢ Ice Melt Residue Cleaner, 1 Gallon Bottle, 4/Case
Mfr # N174G4
Zoro # G902662617
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # N174G4
- Zoro # G902662617
- UPC # 707022368087
- Country of Origin United States
- Category Ice Melt
Description
GEC ICE MELT RESIDUE CLEANER - CASE OF FOUR 1 GALLON BOTTLES NEUTRALIZE AND REMOVE THE HARMFUL WHITE HAZE RESIDUE LEFT ON HARD FLOORS AFTER USING SALT AND OTHER ICE MELTING COMPOUNDS WITH GEC ICE MELT RESIDUE CLEANER PROTECTS AND EXTENDS THE LIFE OF ANY FLOOR COATING AND RESTORES THE SHINE AND GLOSS OF THE FINISH. USE ON ANY SURFACE EXPOSED TO SALT OR ICE MELTING COMPOUNDS INCLUDING ENTRANCE MATTING, CARPETS, SIDEWALKS AND EQUIPMENT. USE AS A FLOOR NEUTRALIZER AFTER STRIPPING TO CONDITION FLOOR AND INSURE SUPERIOR BONDING & APPEARANCE OF ANY FLOOR SEAL OR FINISH. APPLICATION GUIDELINES: ICE MELT NEUTRALIZING: DILUTE 1-2 OZ. OF SOLUTION PER GALLON OF WATER. FLOOR CONDITIONING: AFTER STRIPPING THE FLOOR, DILUTE 1 OZ. OF SOLUTION PER GALLON OF WATER DURING THE FINAL RINSE. INTENDED FOR INDUSTRIAL/COMMERCIAL USE.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Stall Fork, Long Fiberglass Handle (92342)
- AFTERMARKET Fits Hi-Lift Blade Fits Kubota K5677-34340 (LAB50-0025)
- STENS Flat Idler 280-406 For Simplicity 1606554Sm (280-406)
- LANDSCAPERS SELECT Nozzle Adjust Brass 3In (GT-10163L)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26D-55)
- SNOMELT SnoMelt S100DS 100 lbs Calcium Chloride Pellet Drum (S100DS)
- WARMLYYOURS Remote Manual Override Device (RCO) (RCO)
- MELT-OFF Ice Melt 50 lb. Bag, Half TL (VX050BG-CP-HT)
- WARMLYYOURS Relay with built-in transformer 240V (INTEGRATION-KIT-240V)
- ECOTRACTION 7-3/4 Lb. Ice Traction Granules (ET3RJ)
- NORTHERN SALT North Pro Heat Ice Melt Driveway Salt 25 lb Bag (NS NP Heat 25 lb Bag)
- Global Equipment Ice Melt