Global Equipment

Global Industrial„¢ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

GLOBAL¿ 72" LED ALUMINUM SHOP LIGHT, 35W, 4000K, 4375 LUMENS THESE COMMERCIAL QUALITY WORK LIGHTS PRODUCE OVER 4,000 LUMENS OF LIGHT, IDEAL FOR THE MOST INTRICATE OF TASKS. ALUMINUM CONSTRUCTION AND A SLEEK MODERN DESIGN PROVIDE DURABILITY IN A LIGHTWEIGHT FIXTURE. IDEAL FOR USE IN WORKSHOPS, ABOVE WORKBENCHES, UTILITY ROOMS, AND GARAGES. LIGHTS ARE HEIGHT ADJUSTABLE ALLOWING THE FLEXIBILITY TO HANG FROM 2" TO 48" FROM THE MOUNTING PLATES, FOR CLOSE WORK OR DIFFUSED LIGHT OPERATION. 20" PULL CORD PROVIDES EASY ON/OFF OPERATION. AIR CRAFT CABLES W/ BRACKETS ARE INCLUDED FOR MOUNTING. 6 FT. POWER CORD W/ PLUG FOR EASY SET UP. LEDS HAVE A 50,000 HOUR RATED LIFE, 80 CRI, 4000K COLOR TEMPERATURE, 120 VOLT. CONFORMS TO ETL AND CETL STANDARDS.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.