Shop All Utility Carts
Global Equipment
Extra Strength Plastic 2 Flat Shelf Maintenance Cart 44x25-1/2 5" Caster
Mfr # 800306
Zoro # G102592295
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 800306
- Zoro # G102592295
- Country of Origin China
- Category Utility Carts
Description
INDUSTRIAL STRENGTH PLASTIC 2 FLAT SHELF MAINTENANCE & UTILITY CART, 44" X 25-1/2" WITH 5" RUBBER NON-MARKING CASTERS RUGGED INDUSTRIAL STRENGTH PLASTIC STOCK AND UTILITY CART HAS STEEL LOCKING DOORS AND SIDES WITH STEEL PEGBOARD AT BOTH ENDS FOR SECURE STORAGE AND ORGANIZATION. CABLE MANAGEMENT OPENING ON BACK ALLOWS CART TO BE USED AS A MOBILE CHARGING STATION FOR RECHARGEABLE TOOLS. PEGBOARD END PANEL PREVENTS HEAT BUILD-UP FROM ELECTRONICS. STEEL ENCLOSURE SECURES VALUABLES WITH 2 POINT LOCKING MECHANISM THAT CAPTURES AND LOCKS BOTH DOORS. LOCKING CHROME DOOR HANDLE INCLUDES 2 KEYS. PERFORATED END PANELS SERVE AS A PEGBOARD WITH HANDY ORGANIZATION HOOKS (SOLD SEPARATELY). THIS HIGH QUALITY CART IS VIRTUALLY MAINTENANCE FREE AND PERFECT FOR INDUSTRIAL, COMMERCIAL OR OFFICE APPLICATIONS. EASY-TO-CLEAN STRUCTURAL PLASTIC CART WON'T RUST, DENT, PEEL, OR CHIP. CART FEATURES SMOOTH FLAT TOP SHELF FOR WORKSURFACE OR EASY LOADING/UNLOADING OF OVERSIZED CARGO AND A 2-5/8" BOTTOM, LEAK-PROOF SHELF TRAYS WITH 2 SWIVEL AND 2 RIGID NON-MARKING 5" RUBBER CASTERS. COMFORT GRIP PUSH HANDLE FOR EFFORTLESS STEERING. CART FEATURES: MOLDED-IN TABLET HOLDER DRILL/CUP HOLDER STORAGE TRAY (4) SCREW DRIVER HOLDERS (2) TOOL/BAG HOOKS ON LEFT AND RIGHT ENDS OF THE HANDLE SUPPORT LEGS OFFER 4" SPACED SLOTS ON EACH SIDE OF THE LEGS TO HOLD SPECIALIZED ACCESSORIES TO INCREASE YOUR PRODUCTIVITY. CHOOSE FROM HOOKS, SPOOL HOLDERS OR UTILITY BINS, LADDER HOLDERS AND POWER STRIPS ALL DESIGNED TO IMPROVE THE FUNCTIONALITY OF THESE CARTS, SOLD SEPARATELY. 500LB CAPACITY; 250LB PER SHELF EVENLY DISTRIBUTED. EASY ASSEMBLY. NEW AND IMPROVED DESIGN REPLACES PREVIOUS MODEL 241866
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TTX12)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity (146UPRB520S)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 9" (JJTBGV12X9)
- GLOBAL EQUIPMENT Magliner Aluminum Hand Truck Curved Handle Mold-On Rubber Wheels (277008)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity (BS25)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 48x24x69 1200 Pound Capacity (580563A)
- GLOBAL EQUIPMENT Global Industrial„¢ Bulk Mover Cart with White Tub, 9 Bushel, 41-1/2"L x 29-1/2"W x 36"H (B1918450)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks (JL6810)
- GLOBAL EQUIPMENT Tray Top Utility Cart W/Ladder Holder Hooks, 2 Shelf, 38"Lx17-1/2"W, Gray (800371)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- Global Equipment Utility & Storage Carts