Shop All Workbenches
Global Equipment
Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D
Mfr # 244180
Zoro # G202534911
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 244180
- Zoro # G202534911
- Country of Origin China
- Category Workbenches
Description
THE COMPLETE PACKING WORKBENCH INCLUDES A RISER KIT, AND LOWER SHELF KIT. THIS WORKBENCH FEATURES 1-5/8" THICK PLASTIC SQUARE EDGE TOP SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GAUGE STEEL TUBULAR LEGS THAT ADJUST FROM 28 - 34"H AT 2" INCREMENTS AND ARE TESTED TO 5000 LBS CAPACITY, ENSURING THE WEIGHT IS EVENLY DISTRIBUTED. IT INCLUDES ADJUSTABLE LEVELLING FLOOR GLIDES AND LEVELLING FOOT PLATES THAT ALLOW FLOOR ANCHORING. THIS WORKBENCH HAS A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE. THE RISER KIT INCLUDES 48"H UPRIGHTS, BIN RAIL, REEL HOLDER, TWO 12" DEPTH SHELVES (1 WITH 6 ADJUSTABLE CARTON DIVIDERS), AND A 72"W LED LIGHT KIT. THE LOWER SHELF KIT MEASURES 25"D WITH 4 CARTON DIVIDERS AND A HAS 5"H STORAGE SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- JR PRODUCTS JR Products 10905 Inside L-Handle (10905)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- Global Equipment Workbenches