Shop All Pallet Jacks
Global Equipment
Battery Powered Office Work Positioner Lift Truck 220 Lb. Capacity
Mfr # E100R
Zoro # G302580726
product price: $2,260.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,260.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # E100R
- Zoro # G302580726
- UPC # 707022328999
- Country of Origin China
- Category Pallet Jacks
Description
WORK POSITIONER OFFICE LIFT TRUCK LIGHTWEIGHT, HIGHLY MANEUVERABLE LIFT TRUCK IS PERFECT FOR USE IN NARROW AISLES AND CONFINED SPACES. OFFICE LIFT TRUCK TAKES THE STRAIN OUT OF LIFTING FILES, COMPUTERS, ETC. PLACE LOADS ON THE 19"W X 23-3/4"D X 7/16" THICK STEEL PLATFORM AND RAISE OR LOWER WITH EASE USING THE BATTERY POWERED MOTOR. NON-MARKING POLYURETHANE 5" STEER WHEELS WITH BRAKES AND 3" LOAD WHEELS. FEATURES INCLUDE PUSH BUTTON REMOTE CONTROL WITH 7' CORD, (2) 12V 24AH MAINTENANCE-FREE BATTERIES, INTEGRAL 110V AC CHARGER, LOW BATTERY ALARM AND A STEEL FRAME WITH LIGHTWEIGHT ALUMINUM MAST.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- BIG JOE 76-1/2" H Straddle Stacker, Load Cap. 2200 lb. (S22-62)
- DAYTON Tag, Sling ID, 1/16In (5WRU0)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- NOBLELIFT QUICK LIFT PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (ACF44-2748)
- BIG JOE Powered Pallet Jack, Li-Ion, 24V (LPT26)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- LIFT-RITE LCR55 Load Wheel Kit for Manual Pallet Jack - Black (LI134709)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- JET TOOLS 5500 lb. Pallet Truck; 27" x 48" (PT-2748JA) (161009)
- Global Equipment Pallet Jacks & Pallet Tilters