Shop All Safety Cabinets
Global Equipment
Acid Corrosive Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H
Mfr # CC450B-P
Zoro # G602536942
product price: $1,748.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,748.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # CC450B-P
- Zoro # G602536942
- UPC # 707022354080
- Country of Origin China
- Category Safety Cabinets
Description
GLOBALTM ACID CORROSIVE CABINET - 45 GALLON - MANUAL CLOSE 43"W X 18"D X 65"H STEEL CABINETS ARE CONSTRUCTED OF ALL WELDED, DOUBLE WALLED 18 GAUGE STEEL WITH 1-1/2" AIR SPACE AND DUAL 2" DIAMETER CAPPED VENTS WITH FLAME ARRESTORS. DOORS ARE DOUBLE WALLED WITH 14 GAUGE OUTSIDE AND 18 GAUGE INSIDE. ALL MODELS HAVE PIANO HINGES AND 3-POINT LOCKING DOORS FOR ADDED SECURITY. FEATURES FLUSH MOUNTED, GRIP PADDED HANDLE. GALVANIZED STEEL SHELVES HAVE 350 LB. CAPACITY AND ADJUST ON 2-1/2" CENTERS. CABINET INCLUDES A POLYETHYLENE TRAY LINER FOR EACH SHELF AND THE BOTTOM SUMP. GROUND CONNECTION DISSIPATES STATIC CHARGE. INCLUDES 2" LEAK PROOF DOORSILLS AND ADJUSTABLE LEVELING FEET. ACID CORROSIVE MODELS HAVE A BLUE POWDER COAT FINISH AND MEET OR EXCEED NFPA AND OSHA REQUIREMENTS. FM APPROVED. MANUAL CLOSE DOORS OPEN TO FULL 180 DEGREES
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- CARHARTT Classic Buckle Belt, Black, 42" L, 1-1/2" W (A000550900111)
- ACME UNITED Pac-Kit Woolen Fire Blanket in Nylon Pouch, 21-650 (21-650)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 12 Gallon - Manual Close 23"W x 18"D x 35"H (CC12B-P)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BV1YP)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- SCIENTIFIC MATERIALS CO Scimatco Pp Bench Acid Cabinet, White (SC5000)
- Global Equipment Safety Cabinets