Shop All Cabinet Workbenches
Global Equipment
96 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Square Edge Gray
Mfr # 319050
Zoro # G202579356
product price: $1,244.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,244.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 319050
- Zoro # G202579356
- Country of Origin China
- Category Cabinet Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 96W X 30"D WORKBENCH WITH 1-3/4" THICK PLASTIC LAMINATE SQUARE EDGE 2 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13-1/4"W X 18"D X 11"H AND OUTSIDE DIMENSIONS ARE 14"W X 19"D X 12"H. TWO DRAWERS ARE 5-1/2"H, LOWER DRAWER IS 12"H AND ACCEPTS HANGING FILE FOLDERS. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size (4NXU7)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB79)
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, Blue, 6-1/2 in; 9-1/4 in L (1010002)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x36in, LdCap 800lb (3636C)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- Global Equipment Cabinet Workbenches