Shop All Picnic Tables
Global Equipment
8 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Green
Mfr # 694555GN
Zoro # G802570937
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,462.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 694555GN
- Zoro # G802570937
- Country of Origin China
- Category Picnic Tables
Description
COMMERCIAL OUTDOOR PORTABLE PERFORATED METAL PICNIC TABLES ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. PICNIC TABLES ARE MADE USING HEAVY-GAUGE PERFORATED METAL WITH A DURABLE THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. TABLE TOP IS 29-1/2"H. BENCHES MEASURE 12"D X 17"H. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE BUFFALO Bbw 10Oz Turk Dog Treat (800328)
- MTD Gear-Spur 9T (917-04849)
- YARD KING Plus Edging 90 Degree Corner Coupler for use with Coiled Edging (YK53208)
- BOYD ENTERPRISES Bulk Chemi Pure Elite 11 oz, 6PK (199016)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Expanded Metal, Blue (277151BL)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- VESTIL Metal Rectangle Picnic Table, 72", Black (PT-MX-3072-BK)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole - Stained (QI003904.ST)
- Global Equipment Patio Furniture