Shop All Outdoor Benches
Global Equipment
8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Red
Mfr # 277155RD
Zoro # G602591507
product price: $771.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 277155RD
- Zoro # G602591507
- Country of Origin China
- Category Outdoor Benches
Description
GECTM 8 FT. OUTDOOR STEEL BENCH WITH BACKREST - EXPANDED METAL - RED COMMERCIAL OUTDOOR ALL STEEL METAL MESH BENCHES ARE IDEAL FOR CAMPUSES, PARKS, TRANSPORTATION STOPS AND MORE. BENCHES ARE MADE USING HEAVY-GAUGE EXPANDED METAL MESH WITH A RED THERMOPLASTIC COATING. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. 96"L X 24"W X 33"H. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Rat Trap, 10 1/2 in H, Beige (M205)
- DARE PRODUCTS BLK TPost Insulator (T-360-B)
- ILC Replacement for Power Wheels Flm96 Dune Racer Extreme RIM (rear) FOR Dune Racer Fln93 (chrome) (FLM96 DUNE RACER EXTREME RIM (REAR) FOR DUNE RACE)
- ZORO SELECT Quick Connect Coupler, Female, 1/4x1/4 In (17-0036)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277157BK)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Perforated Metal, Green (695744GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- CREEKVINE DESIGNS 6 ft. Cedar Countryside Porch Swing (WF6SEGSCVD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- Global Equipment Patio Furniture