Shop All Picnic Tables
Global Equipment
8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Red
Mfr # 695289RD
Zoro # G402538399
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 695289RD
- Zoro # G402538399
- Country of Origin China
- Category Picnic Tables
Description
THESE COMMERCIAL OUTDOOR PICNIC TABLES PASS ADA COMPLIANCE AND FEATURE TWO 72"L BENCHES WITH A 96"L TABLETOP TO ACCEPT WHEELCHAIR SEATING ARRANGEMENTS ON EITHER SIDE OF THE TABLE. HANDICAP ACCESSIBLE TABLES ARE MADE USING 11 GAUGE EXPANDED METAL MESH WITH A THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA POLE OF UP TO 1-1/2" DIAMETER. ADA TABLES INCLUDE 24" OF CLEARANCE ON EITHER TABLESIDE AND ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. . OVERALL DIMENSIONS: 96"L X 60"W X 30"H TABLETOP DIMENSIONS: 96"L X 30"W X 30"H SEAT DIMENSIONS: 72"L X 11-1/2"W X 16-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- JAMESON 16" Pruning Hand Saw with Orange Handle (HS-16TE-O)
- RAXGO Garage Bike Rack, Freestanding 2 Bicycle Storage with Adjustable Hooks (RGFSBR2)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel, Fishing Gear for Bass and Trout Fishing, for Kids, Blue (827777SHA)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Expanded Metal, Blue (277151BL)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- GARDENISED Kids Round Picnic Table Bench, Outdoor Children's Backyard Table, Dining, and Playtime Patio Table (QI004616)
- Global Equipment Outdoor Tables