Shop All Picnic Tables
Global Equipment
8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue
Mfr # 695289BL
Zoro # G002537686
product price: $1,439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 695289BL
- Zoro # G002537686
- Country of Origin China
- Category Picnic Tables
Description
THESE COMMERCIAL OUTDOOR PICNIC TABLES PASS ADA COMPLIANCE AND FEATURE TWO 72"L BENCHES WITH A 96"L TABLETOP TO ACCEPT WHEELCHAIR SEATING ARRANGEMENTS ON EITHER SIDE OF THE TABLE. HANDICAP ACCESSIBLE TABLES ARE MADE USING 11 GAUGE EXPANDED METAL MESH WITH A THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA POLE OF UP TO 1-1/2" DIAMETER. ADA TABLES INCLUDE 24" OF CLEARANCE ON EITHER TABLESIDE AND ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. . OVERALL DIMENSIONS: 96"L X 60"W X 30"H TABLETOP DIMENSIONS: 96"L X 30"W X 30"H SEAT DIMENSIONS: 72"L X 11-1/2"W X 16-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET QJ300 Quick Dry Boom Nozzles (22252-312-500-NYB)
- LOGO BRANDS Florida All Weather Outdoor Blanket XL (135-731)
- COATES HEATER 480V 9 KW Pool Heater Element (20006049)
- A & I PRODUCTS Belt, Drive 0" x0" x0" (A-95404282)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Expanded Metal, Blue (277151BL)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- FROG FURNISHINGS Cedar 6' HEX Table with Black Frame (PB 6HEXCED)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Stained (QI004434.ST)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- GARDENISED Outdoor Woodgrain Picnic Table Set with Metal Frame, Gray (QI003911GY)
- Global Equipment Picnic Tables