Shop All Cabinet Workbenches
Global Equipment
72x30 ESD Square Edge Pedestal Workbench with 5 Drawers Cabinet
Mfr # 253867
Zoro # G202579646
product price: $3,009.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,009.99
Free 30-Day Returns
Â
Product Information
- Brand Global Equipment
- MFR # 253867
- Zoro # G202579646
- Country of Origin China
- Category Cabinet Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 5 DRAWER/CABINET WORK BENCH - SQUARE EDGE ANTI-STATIC ESD TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTAL AND CABINET CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. CABINET FEATURES TIP-PREVENTION SAFETY SYSTEM AND INCLUDE LOCK WITH TWO KEYS. THIS 17-3/4"H LOCKING CABINET INCLUDES A TOP 5"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-1/4" THICK STATIC DISSIPATIVE ESD TOP WITH STANDARD SQUARE EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, White (QLP-3619HC)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUM550144ZCP)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- Global Equipment Cabinet Workbenches