Shop All Outdoor Benches
Global Equipment
6' Square Outdoor Tree Bench, Expanded Metal, Black
Mfr # 277510BK
Zoro # G602608687
product price: $862.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$862.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 277510BK
- Zoro # G602608687
- Country of Origin Unknown
- Category Outdoor Benches
Description
THE GEC SQUARE OUTDOOR TREE BENCHES ARE IDEAL FOR PARKS, CAMPUSES, PLAZAS, AND MORE. BENCHES ARE MADE USING HEAVY-GAUGE EXPANDED METAL MESH WITH A THERMOPLASTIC COATING. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. . SPECIFICATIONS:
- OVERALL DIMENSIONS: 72"L X 72"W X 19"H SEAT DIMENSIONS: 72"L X 18"W X 19"H CENTER OPENING: 36"L X 36"W WEIGHT CAPACITY: 2200 LB. EVENLY DISTRIBUTED EXPANDED METAL BENCHES THERMOPLASTIC FINISH WITH POWDER COATED FRAME ALL STAINLESS STEEL HARDWARE PORTABLE OR SURFACE MOUNT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Yellowjacket & Wasp Trap 0.88 oz (WHYTA-DB16)
- LOGO BRANDS Nebraska Halftime Lunch Cooler (182-55H)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-10X10)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Beige (711302)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277157BK)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- Global Equipment Patio Furniture