Shop All Outdoor Benches
Global Equipment
6 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Green
Mfr # 277154GN
Zoro # G502591836
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 277154GN
- Zoro # G502591836
- Country of Origin China
- Category Outdoor Benches
Description
GECTM 6 FT. OUTDOOR STEEL BENCH WITH BACKREST - EXPANDED METAL - GREEN COMMERCIAL OUTDOOR ALL STEEL METAL MESH BENCHES ARE IDEAL FOR CAMPUSES, PARKS, TRANSPORTATION STOPS AND MORE. BENCHES ARE MADE USING HEAVY-GAUGE EXPANDED METAL MESH WITH A GREEN THERMOPLASTIC COATING. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. 72"L X 24"W X 33"H. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Drammatic 5N Organic Fish & Kelp Fertilizer (5-4-2), 5 gal. (1024253)
- AFTERMARKET Grill Fits Ford Holland Tractor E0NN8200AA98M (SHH80-0006)
- JR PRODUCTS JR Products 13085 SPDT On/On Switch - Brown (13085)
- A.R. NORTH AMERICA Mini-Matic 4/B Bolt Kit (AR2572)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277157BK)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- COMMERCIAL ZONE PRODUCTS Skyline Blk Bench Stainless Sides, 4 ft. (725001)
- Global Equipment Patio Furniture