Shop All Picnic Tables
Global Equipment
46" Square Outdoor Steel Picnic Table, Expanded Metal, Green
Mfr # 277151GN
Zoro # G802570845
original price:
$1,507.99
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 277151GN
- Zoro # G802570845
- Country of Origin United States
- Category Picnic Tables
Description
COMMERCIAL OUTDOOR PORTABLE METAL MESH PICNIC TABLES ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. PICNIC TABLES ARE MADE USING HEAVY-GAUGE METAL MESH WITH A DURABLE THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. TABLE TOP IS 29-1/2"H. BENCHES MEASURE 12"D X 16-1/2"H. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. SET SCREW INCLUDED TO HOLD UMBRELLA POLE IN PLACE. UMBRELLA BASE NOT REQUIRED. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON Icon 12873 Shower Pan SP300 - 32-1/8" x 30-1/8" x 4-5/8", Polar White (12873)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (92720)
- RAXGO Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand with Wheels, for 2 Kayaks (RGFSKRWW)
- GOURMETGALLEY Flag Stake, White - 2 x 3 in. - Bundle of 100 (GO2683645)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Expanded Metal, Blue (277151BL)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- Global Equipment Outdoor Tables