Shop All Picnic Tables
Global Equipment
4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black
Mfr # 695485BK
Zoro # G102574833
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 695485BK
- Zoro # G102574833
- Country of Origin China
- Category Picnic Tables
Description
COMMERCIAL OUTDOOR PORTABLE METAL MESH PICNIC TABLES ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. PICNIC TABLES ARE MADE USING HEAVY-GAUGE METAL MESH WITH A DURABLE THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. TABLE TOP IS 29-1/2"H. BENCHES MEASURE 12"D X 16-1/2"H. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Mixing Paddle, Stiff Type, Teal (LX120S)
- KOHLER Rod Push (32 411 04-S)
- CELEBRATIONS Platinum LED Multi 60 in. Twig Tree Pathway Decor (TWIGT50SWWMUA)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Expanded Metal, Blue (277151BL)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- TRUE FABRICATIONS Wicker Picnic Set (2629)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- Global Equipment Patio Furniture