Shop All Pivot Hinges
Global Door Controls
YKK Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1300-LH-DU
Zoro # G401861153
product price: $23.40
/ea
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Black
- Frame Leaf Width 2.5 in
- Frame Leaf Height 3 in
Product Information
- Brand Global Door Controls
- MFR # TH1300-LH-DU
- Zoro # G401861153
- UPC # 704780179511
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2.5 in |
Frame Leaf Height | 3 in |
Door Leaf Width | 2.5 in |
Door Leaf Height | 3 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Black |
Description
This Global Door Controls YKK style left hand offset pivot comes in a duronodic finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Duronodic finish offset door pivots - left hand - YKK style
- •Completely tamper proof, yet easily removable
- •Door pivots are weather resistant for use on exterior doors
- •Die cast aluminum case construction
- •Fully retractable, spring loaded top pin for easy installations
- •No sag, entire weight of doors rests on floor mounted pivot portion
- •Adams rite (A/R) cam
- •Replaceable in unlocked position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30R)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40/2)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421250S (C04800421250S)
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Duranodic (TH1190-RH-DU)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Duranodic (TH1110OC-RH-DU)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Aluminum (TH1120-AL)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-LH-AL)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00012875-4AXXH)
- Global Door Controls Door Hinges