Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing
Mfr # TC7033LP
Zoro # G201860837
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Location Type Commercial
Product Information
- Brand Global Door Controls
- MFR # TC7033LP
- Zoro # G201860837
- UPC # 704780137245
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Color | Bronze |
Finish | Bronze |
Location Type | Commercial |
Material | Metal |
Door Handing | Universal |
Type | Door Closer |
Description
The Global Door Controls Tc7000 series door closer for those who prefer the visual advantages of a concealed door closer, the TC7033LP series is compact and an excellent solution. Center-pivoted for single and double acting doors. It features light duty spring tension for door Sizes 41" and under. The TC7033LP is a 90 degree door closer with back stop and is non-hold open at 90 degrees. Maximum door WEIGHT is 175 Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7022LP)
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in White (TC901-HO-WH)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Slim Line Door Closer in Aluminum - Sizes 1-4 (TC411-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 with 90 degree swing (TC7040LP)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- Global Door Controls Door Closers & Accessories