Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing
Mfr # TC7023LP
Zoro # G301861284
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Type Door Closer
Product Information
- Brand Global Door Controls
- MFR # TC7023LP
- Zoro # G301861284
- UPC # 704780136743
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Color | Bronze |
Finish | Bronze |
Type | Door Closer |
Location Type | Commercial |
Material | Metal |
Door Handing | Universal |
Description
The Global Door Controls Tc7000 series door closer for those who prefer the visual advantages of a concealed door closer, the TC7023LP series is compact and an excellent solution. Center-pivoted for single and double acting doors. It features light duty spring tension for door Sizes30" and under. The TC7023LP is a 90 degree door closer with back stop and is non-hold open at 90 degrees. Maximum door WEIGHT is 125 Lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- BALDWIN RESERVE Baldwin Reserve PSCRYTAR260 Passage Crys (PS.CRY.TAR.260)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 38"H (GVPVE24X3801SN)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4 (TC611-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC)
- Global Door Controls Door Closers & Accessories