Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing
Mfr # TC7021LP
Zoro # G301861130
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallics
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Type Door Closer
Product Information
- Brand Global Door Controls
- MFR # TC7021LP
- Zoro # G301861130
- UPC # 704780136576
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Color | Metallics |
Finish | Bronze |
Type | Door Closer |
Location Type | Commercial |
Door Handing | Universal |
Material | Metal |
Description
The Global Door Controls Tc7000 series door closer for those who prefer the visual advantages of a concealed door closer, the TC7021LP series is compact and an excellent solution. Center-pivoted for single and double acting doors. It features light duty spring tension for door Sizes30" and under. The TC7021LP is a 105 degree door closer with back stop and is non-hold open at 105 degrees. Maximum door WEIGHT is 125 Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- COOL KITCHEN Flagged - Tarp Rope Hook; 0.212 x 2.25 - Pack of 10 (CO1648105)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 4" Hose Coupling (BULK-CAM-HXT-4)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 5 (TC205-BC-DU)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in White (TC901-HO-WH)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial ADA Grade 1 Door Closer with Hold Open Cush-N-Stop Arm in Duronodic - Sizes 1-6 (TC4300HOACNS-DU)
- GLOBAL DOOR CONTROLS Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum (DC-70BC-AL)
- NORTON DOOR CONTROLS 7500H689 Adjustable Hold Open Heavy Duty Surface Mount Door Closer with Sex Nuts Aluminum (7500H689)
- Global Door Controls Door Closers