Shop All Door Bolt Locks
Global Door Controls
Surface Security Bolt - Satin Chrome Finish
Mfr # GH-UL453-US26D
Zoro # G801861128
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Door Controls
- MFR # GH-UL453-US26D
- Zoro # G801861128
- UPC # 704780184133
- Country of Origin China
- Category Door Bolt Locks
Description
The Surface Bolts are used for a range of uses, from easy residential door bolts to more heavy duty commercial bolts. Surface bolts are often used on double doors where one of the doors is inactive majority of the time. To hold the door closed a surface bolt can be installed on the top and bottom of the door. The difference between a surface bolt and a flush bolt is that the surface bolt is visible on one side of the entrance, and often this is undesirable. This can be beneficial for residential purposes when an inconspicuous bolt is not a priority.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZER7)
- ZORO SELECT O-Ring, Buna N, Dash 316, 1.380"O.D., PK25 (U38805.009.0118)
- NATIONAL HARDWARE OPEN S-HOOK ZNC PLT 4"" (N347-856)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB1-DU)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB2-DU)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 4" (4FBS3)
- Global Door Controls Door Guards and Bolts