Shop All Door Bolt Locks
Global Door Controls
Mortise Lock with 31/32" Deadbolt function in Aluminum
Mfr # TH1101-31/32
Zoro # G401860682
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Door Controls
- MFR # TH1101-31/32
- Zoro # G401860682
- UPC # 704780139539
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Description
The Global Door Controls mortise deadlock 31/32 in. in Aluminum is designed for aluminum or steel framed entry doors. Accepts standard mortise cylinders and thumb turns with Adams Rite (A/R) cams. Laminated steel bolt with concealed hardened steel pin provides maximum security. Cylinders sold separately, mortise lock body only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- CODEL DOORS 36" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (3068ska8401BF)
- DON-JO 1-1/4" x 8" Conversion Plate for Mortise to Electronic Lock (EL86PC)
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- GLOBAL DOOR CONTROLS Flush Bolt 12 in. Rod, 1/4 in. Offset in Duronodic (TH1100-FB3-DU)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB2-DU)
- ADAMS RITE Two-Point Flush Bolt, Hourglass Shaped Turn, 39-1/16" to 43" Cylinder Height, Satin Chrom (ADR-MS1880-03-682)
- Global Door Controls Door Bolt Locks