Shop All Pivot Hinges
Global Door Controls
Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1118-LH-DU
Zoro # G201860967
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Brown
- Frame Leaf Width 1.5 in
- Frame Leaf Height 1.75 in
Product Information
- Brand Global Door Controls
- MFR # TH1118-LH-DU
- Zoro # G201860967
- UPC # 704780174363
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 1.5 in |
Frame Leaf Height | 1.75 in |
Door Leaf Width | 1.5 in |
Door Leaf Height | 1.75 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Brown |
Description
This Global Door Controls left hand offset pivot comes in a duronodic finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Duronodic finish offset door pivots - left hand - Kawneer style
- •Completely tamper proof, yet easily removable
- •Door pivots made from A380 diecast aluminum for durability
- •For 1/8 in. recessed door, up to 125lbs
- •Oilite Bronze bushing in top frame portion
- •Case hardened stud in floor/jamb portion
- •Adams rite (A/R) cam
- •1/8 in. vertical adjustment
- •Includes steel reinforcement plates for the door portions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2 in. W Hardened Steel Resettable Combination Padlock (875DLF)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6 (3HPF8)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in (BSW-1A)
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 7/32 in (31 mm) Brushed Nickel Contemporary Cabinet Knob Backplate Abbeydale (BP224543195)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114KM-LH-DU)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Duranodic (TH1120-DU)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1112-LH-DU)
- RIXSON Pivots (147 RH 626)
- Global Door Controls Door Hinges