Shop All Door Closers
Global Door Controls
Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6
Mfr # TC4300-DU
Zoro # G901861264
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Brown
- Housing Depth 3.5 in
- Housing Height 2.25 in
- Door Handing Universal
Product Information
- Brand Global Door Controls
- MFR # TC4300-DU
- Zoro # G901861264
- UPC # 704780173380
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Height | 2.25 in |
Width | 12.25 in |
Details
Color | Duronotic |
Finish | Brown |
Door Handing | Universal |
Material | Metal |
Type | Door Closer |
Location Type | Commercial |
Description
The Global Door Controls heavy duty, commercial door closer comes in a Duranodic finish and with a one through six adjustable spring tension size. The closer is for institutional and all other high traffic demanding applications. This model is fully compliant with opening force requirements for ADA and ANSI/BHMA standards. For doors weighing up to 258 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket, 3 (028-13849-000)
- PRIMELINE TOOLS Bottom Lifting Brackets, Fits 7/16 in. Diameter Garage Door Roller Stems (1 Set) (GD 52197)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- GLOBAL DOOR CONTROLS Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum (DC-70BC-AL)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4 (TC2204-BC-AL)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial ADA Grade 1 Door Closer with Hold Open Cush-N-Stop Arm in Duronodic - Sizes 1-6 (TC4300HOACNS-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Aluminum - Size 2 (TC2202-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (PS8300ST x 690)
- Global Door Controls Door Closers & Accessories