Shop All Door Bolt Locks
Global Door Controls
Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum
Mfr # TH1100-FB1-AL
Zoro # G701861013
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish silver
- Material Steel
Product Information
- Brand Global Door Controls
- MFR # TH1100-FB1-AL
- Zoro # G701861013
- UPC # 704780138426
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Finish | silver |
Material | Steel |
Description
This Global Door Controls flush bolt is 10 in. long, with a 1/8 in. offset, and comes in an aluminum finish. Intended to securely lock an inactive door. It is for use on all commercial store front and architectural aluminum and glass narrow stile doors. Made for easy installation. Replaces most brands of store front flush bolts. Supplied with nylon keeper and fasteners.
- •10 in. mortise flush bolt with a 1/8 in. backset in aluminum
- •Ensures that inactive storefront door remains latched
- •Designed to work on any radius faced narrow stile aluminum door
- •Aluminum Finish
- •1/8 in. Backset
- •5/8 in. Adjustment on rod length
- •Square 1/2 in. nylon tip with beveled corners to prevent binding
- •10 in. Long mortise flush bolt
- •Rod extension-7/8 in. throw
- •Supplied with nylon keeper and fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- KENAURD Kenaurd:IC Mortise Housing - 7 pins (KMCH07-26D)
- WBOX 600LB BOND SENSOR, ADJ TIMER, RELAY, LED, DOOR POS (0E-MAG600DS)
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes (7506/100 US32D)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Aluminum (TH1101-1-1/8-ALM)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- DELTANA Flush Bolt, Heavy Duty Round Oil Rubbed Bronze 6" (6FBR10B)
- Global Door Controls Door Locks and Deadbolts