Shop All Privacy Door Handles
Global Door Controls
Eiffel Style Commercial Privacy Bed/Bath Door Lever
Mfr # GAL-1140L-R-626
Zoro # G301861079
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Lock Type Locksets
- Finish Chrome
- Width 6.5 in
- Height 3.5 in
Product Information
- Brand Global Door Controls
- MFR # GAL-1140L-R-626
- Zoro # G301861079
- UPC # 704780176541
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Width | 6.5 in |
Height | 3.5 in |
Details
Location Type | Commercial |
Lock Type | Locksets |
Finish | Chrome |
Color | Brushed Chrome |
Material | Steel |
Description
Global Door Controls Eiffel style commercial privacy lever is an ADA compliant cylindrical lever lockset. It features a freewheeling clutch mechanism that insures longevity and security. Also features a SC1 solid brass keyway. Please refer to the Specification PDF below for further information on this item.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 4" Wire Cabinet Pull with 3-3/4" Center to Center Satin Nickel Finish (CHP396SN)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 48", US28 (V40 EB CD 628 99 48)
- MIGHTY MULE Digital Keypad (FM137)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Privacy Bed/Bath Door Handle W/ Lock & Clutch (GAL-1140L-626-M)
- GLOBAL DOOR CONTROLS Empire Style Commercial Privacy Lever (GLC-5140L-626)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Door Oil Rubbed Bronze 368 (368/00.PR10B)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUCN8802FL x 626)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-15)
- PREMIER LOCK Decorative Privacy Door Lever Lock Set , Satin Nickel (LEVPR06)
- Global Door Controls Door Locks and Deadbolts