Shop All Door Closer Arms
Global Door Controls
Duronotic Door Closer Parallel Arm Bracket
Mfr # PAB-2200-DU
Zoro # G108375311
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Color Duronotic
- Material Metal
- Housing Height 0.5 in
- Closer Type Accessory
Product Information
- Brand Global Door Controls
- MFR # PAB-2200-DU
- Zoro # G108375311
- UPC # 704780184799
- Country of Origin China
- Category Door Closer Arms
Dimensions
Housing Height | 0.5 in |
Housing Depth | 4 in |
Details
Finish | Bronze |
Color | Duronotic |
Material | Metal |
Closer Type | Accessory |
Description
Our Parallel Arm Bracket can be used with any surface mounted closer where the arm has no shoe and that have a ball socket that's 3/8 in.Dia. Each of our brackets are specific to door closer series, making selection easy. For these brackets we have aluminum and duronotic finish options available. This bracket makes it possible for the closer arm to extend almost parallel to the door. The benefit of this bracket is that little to no hardware is visible coming past the frame of the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Mortise Bolt Lock, Mortise Bolt, 1-1/4in.L (160IV)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- PERFORMANCE TOOL Hnbr O-Ring Assortment Kit, 270 Pc (W5201)
- HILLMAN 5-1/2 ZINC PLATED UTILITY PULL (851565)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Parallel Arm Bracket (PAB-2200-AL)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- LCN 4020-3049 RH DKBRZ Door Closer Arms (4020-3049 RH 695)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- LCN 4040XP-3077 US26D Door Closer Arms (4040XP-3077 652)
- LCN 4040XP-3049L AL Door Closer Arms (4040XP-3049L 689)
- Global Door Controls Door Closers & Accessories