Shop All Door Closers
Global Door Controls
Door Closer Barrier Free Spring Adjustment From Size 1 to 4 in Duranodic
Mfr # DC-90BFBC-DU
Zoro # G401860644
product price: $64.58
/ea
$64.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 0.75 in
- Housing Height 2 in
- Material Aluminum
Product Information
- Brand Global Door Controls
- MFR # DC-90BFBC-DU
- Zoro # G401860644
- UPC # 704780181392
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 0.75 in |
Housing Height | 2 in |
Width | 9.25 in |
Details
Color | Duronotic |
Finish | Bronze |
Material | Aluminum |
Type | Door Closer |
Location Type | Residential |
Description
The DC90 Series closer has a cast aluminum alloy body and is provided with non-critical valves adjustment to independently regulate the sweep, latch and back check. The DC90 is non-handed with projection from the face of the door of 2-1/16' without cover and 3" with cover. The Closer has full spring adjustment from size 1 to size 4 for barrier free ( BF). The closer is adjusted for each door condition and mounted to allow the maximum degree of swing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP33848195)
- IQ AMERICA DT1624 Multi-Voltage 8-16-24V hardwired Doorbell Door Chime Transformer (DT1624A)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ZORO SELECT 3 7/16 in W x 10 in H zinc plated Tee Hinge (4PB47)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum - Sizes 1-4 (TC511-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Slim Line Door Closer in Aluminum - Sizes 1-4 (TC411-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4 (TC611-AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-CUSH RH AL)
- Global Door Controls Door Closers & Accessories