Shop All Door Closers
Global Door Controls
Commercial Door Closer with Hold Open Arm in Aluminum - Size 3
Mfr # TC2203-HO-AL
Zoro # G201861070
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish silver
- Housing Depth 1.75 in
- Housing Height 3 in
- Width 8.875 in
Product Information
- Brand Global Door Controls
- MFR # TC2203-HO-AL
- Zoro # G201861070
- UPC # 704780185017
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.75 in |
Housing Height | 3 in |
Width | 8.875 in |
Details
Color | Aluminum |
Finish | silver |
Location Type | Commercial |
Material | Metal |
Type | Door Closer |
Door Handing | Universal |
Description
The Global Door Controls TC2203 commercial door closer comes with a size 3 spring tension and in a sleek aluminum finish. It is recommended for use on all aluminum store front doors, wood or hollow metal commercial applications. It is a versatile utility closer that provides narrow styling. For doors weighing up to 155 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller, Top Mounted, Satin Nickel (BARN-ROL2 15)
- J.W. WINCO JW Winco GN631.5-21-6.1 Thrust Pad (631.5-21-6.1)
- STRYBUC Patio Door Handle Assy. (13-393W)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 with 90 degree swing (TC7040LP)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7021LP)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 (TC4300HOACNS-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum with Cover, Parallel Arm, and Thru Bolts, Size 4 (TC2204-BC-COVPASXN-AL)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- GLOBAL DOOR CONTROLS Door Closer Barrier Free Spring Adjustment From Size 1 to 4 in Duranodic (DC-90BFBC-DU)
- Global Door Controls Door Closers & Accessories