Shop All Door Closers
Global Door Controls
Commercial Door Closer in Duranodic with Backcheck - Size 4
Mfr # TC204-BC-DU
Zoro # G301861253
$67.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 1.5 in
- Housing Height 3 in
- Door Handing Universal
Product Information
- Brand Global Door Controls
- MFR # TC204-BC-DU
- Zoro # G301861253
- UPC # 704780184935
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.5 in |
Housing Height | 3 in |
Width | 9.75 in |
Details
Color | Duronotic |
Finish | Bronze |
Door Handing | Universal |
Location Type | Commercial |
Material | Metal |
Type | Door Closer |
Description
The Global Door Controls TC204 commercial door closer comes with a fixed size four spring tension in a Duranodic finish. The closer is recommended for use on aluminum store front doors, wood or hollow metal commercial applications. For doors weighing up to 243 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): White Pk (407-WH)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- DELTANA Spring Hinge; Double Action with Solid Brass Cover Plates Black Finish (DASH95U19)
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 (TC4300HOACNS-AL)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Cush-N-Stop Arm in Duranodic - Sizes 1-6 (TC4300CNS-DU)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- Global Door Controls Door Closers