Shop All Door Closer Parts
Global Door Controls
Closer Drop Plate for 400/500 Series Door Closers in Aluminum
Mfr # DP-1045-AL
Zoro # G208375303
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Accessory
- Color Aluminum
- Finish Aluminum
- Material Steel
Product Information
- Brand Global Door Controls
- MFR # DP-1045-AL
- Zoro # G208375303
- UPC # 704780111627
- Country of Origin China
- Category Door Closer Parts
Details
Accessory Type | Accessory |
Color | Aluminum |
Finish | Aluminum |
Material | Steel |
Description
The drop plate for Tc400/500 series door closers is for use on top jamb mounts that have limited overhead clearance or it can be used on a regular arm to clear a mortised stop or holder. It can be used with any door closer that has a mounting pattern of: 11-3/32 in. horizontal mounting holes and 3/4 in. vertical mounting holes. Aluminum finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Cabinet Locks (610 HES)
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- FOSS FLOORS HIghland 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7ND4N5516PK)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 MP79 10BE)
- GLOBAL DOOR CONTROLS Storefront Door Closer Drop Plate In Aluminum (DP-1214-AL)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Thru Bolts, 4PK (SXN-134-AL)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series (DP-1214-DU)
- M-D M-d Products 07237 36 in. Aluminum Flex-O-Matic Automatic DoorSweep (7237)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- LCN Arm Screw, Alum, 3/8 in. L (1460-159 AL)
- Global Door Controls Door Closer Parts