Shop All Keyed Entry Door Handles
Global Door Controls
Brushed Chrome Pisa Style Commercial Storeroom Lever Set
Mfr # GAL-1180P-626
Zoro # G601860963
product price: $63.47
/ea
$63.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial;Residential
- Finish Chrome
- Type Locksets
- Color Brushed Chrome
- Material Steel
Product Information
- Brand Global Door Controls
- MFR # GAL-1180P-626
- Zoro # G601860963
- UPC # 704780173250
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 7 in |
Width | 3 in |
Details
Location Type | Commercial;Residential |
Finish | Chrome |
Type | Locksets |
Color | Brushed Chrome |
Material | Steel |
Weight | 3.2 |
Description
The Global Commercial Grade Pisa Storeroom Lever set is a cylindrical lever set that is designed for use on all heavy duty residential and standard to heavy duty grade 2 commercial applications. This Storeroom lever set is for interior door applications that latch by lever on either side. Outside lever is always unlocked. With the smooth curves of the Pisa lever design and finished in a clean Brushed Chrome finish, this lever is sure to complete you commercial applications. This lever set features a freewheeling clutch mechanism that insures longevity and security. Global's goal is to provide innovative, durable, high quality products at exceptional value for your security and peace of mind. Let Global be your choice for door hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- DON-JO 3-1/2" x 15" Push Plate Cut for Deadbolt (CFD70628)
- DWELLINGDESIGNS 4 x 1 x 94.5 in. Blackthorne Chair Rail (DW284243)
- SARGENT 6-Pin Keyblank, RA Keyway, Embossed Logo Only, 50 Pack (6275RA (50PK))
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Classroom Door Handle W/ Lock and Clutch (GAL-1170P-626)
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Storeroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1180L-IC626)
- SCHLAGE Cylindrical Lock, ALX80P RHO 626 (ALX80P RHO 626)
- Global Door Controls Door Locks and Deadbolts