Shop All Pivot Hinges
Global Door Controls
Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1112-RH-DU
Zoro # G001860969
$20.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Black
- Frame Leaf Width 2 in
- Frame Leaf Height 3 in
Product Information
- Brand Global Door Controls
- MFR # TH1112-RH-DU
- Zoro # G001860969
- UPC # 704780142355
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 3 in |
Door Leaf Width | 2 in |
Door Leaf Height | 3 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Black |
Description
The Global Door Controls amarlite style right hand offset pivot comes in a duronodic finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Duronodic finish offset door pivots - right hand - Armalite style
- •Completely tamper proof, yet easily removable
- •Door pivots are weather resistant for use on exterior doors
- •3/4 in. offset pivots for aluminum doors and frames
- •Weather resistant
- •Vertical height adjustment 1/8 in.
- •Adams rite (A/R) cam
- •No sag, entire weight of doors rests on floor mounted pivot portion
- •Suitable for 83 in. doors weighing up to 125 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Knob Latch Storm Black (47035-UK-PS)
- LAB LAB: Best A2 Bottom Pin .185-6A (100 Polybag)(B185B) (LAB-B6AP1)
- NITE IZE IDENTIKEY COVERS 4PK (KID-A1-4R7)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (001C-24AC)
- GLOBAL DOOR CONTROLS Deluxe Storefront Duronodic Door Hinge Kit (TH1100-HK1-DU)
- GLOBAL DOOR CONTROLS YKK Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1300-RH-DU)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Duranodic (TH1120-DU)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Duranodic (TH1190-RH-DU)
- GLOBAL DOOR CONTROLS Kawneer Style Intermediate Pivot in Aluminum (TH1121-AL)
- IVES Pivots (7226 INT RH SP313)
- Global Door Controls Door Hinges