Shop All Exit Devices
Global Door Controls
48 in. Stainless Steel Touch Bar Exit Device
Mfr # TH1100EDTBARSS48
Zoro # G201861391
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Width 2 in
- Depth 48 in
- Material Steel
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARSS48
- Zoro # G201861391
- UPC # 704780179214
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Width | 2 in |
Depth | 48 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Material | Steel |
Type | Exit Devices |
Color | Stainless Steel |
Function | Exit Only |
Description
The Global Door Controls TH1100EDTBARSS series 48 in. touch/panic bar is a stainless steel finish exit device. The item is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum and stainless steel springs, it is durable enough for the most demanding applications. A rim cylinder is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- PAWLING Corner Guard, PVC, Eggshell, 48"H x 1-1/2"W (CGU-12-4-370)
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 14mm ID, PK25 (ZUSAVB75M1X14)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- GLOBAL DOOR CONTROLS 36 in. Stainless Steel Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFS)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED36-AL)
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- Global Door Controls Exit Devices