Shop All Exit Devices
Global Door Controls
48 in. Duranodic Touch Bar Exit Device
Mfr # TH1100EDTBARD48
Zoro # G301860881
product price: $121.93
/ea
Free Shipping & Returns
$121.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Depth 48 in
- Width 2 in
- Type Exit Devices
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARD48
- Zoro # G301860881
- UPC # 704780194613
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 48 in |
Width | 2 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Brown |
Type | Exit Devices |
Function | Exit Only |
Material | Aluminum |
Color | Duronotic |
Description
The Global Door Controls touch/panic bar is a 48 in. exit device in an aluminum finish. The touch bar is suitable for all doors (aluminum, hollow metal or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum with stainless steel springs, it is durable enough for the most demanding applications. A rim cylinder is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 10 Inch Drawer Slide Locks In & Out (ADS 7650-10 RH)
- MARKAR Latching Door Edge Guard, Stainless Steel, 1-3/4"W X 84"H (EG308-001-630)
- GENESIS Antique Ceiling Tile, 24 in W x 24 in L, 12 PK (75200)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 23,000 lbs), Non-Tapered, FLuted (EA0608ENFSGTUTU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS 36 in. Stainless Steel Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFS)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- Global Door Controls Door Exit Devices