Shop All Exit Devices
Global Door Controls
48 in. Aluminum Touch Bar Exit Device
Mfr # TH1100EDTBARA48
Zoro # G401861115
product price: $142.74
/ea
Free Shipping & Returns
$142.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Height 2.5 in
- Depth 48 in
- Color Stainless Steel
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARA48
- Zoro # G401861115
- UPC # 704780179207
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Height | 2.5 in |
Depth | 48 in |
Width | 2 in |
Details
Door Handing | Universal |
Finish | Silver |
Color | Stainless Steel |
Function | Exit Only |
Type | Exit Devices |
Material | Steel |
Description
This model of the Global Door Controls 48 in. touch/panic bar exit device comes in an aluminum finish. The exit device is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A rim cylinder is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Extended and Converted Backset with 5" Backset and 1-3/4" Door (CW55S)
- GIBCLOSER Spring Door Closer Brn (KC17HD)
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- L E JOHNSON Johnson Hardware Pocket Door Part Set (2027SD-1)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 36 in. Stainless Steel Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFS)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED36-AL)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- Global Door Controls Door Exit Devices