Shop All Exit Devices
Global Door Controls
48 in. Aluminum Narrow Stile Rim Type Exit Device
Mfr # TH1100-STED48-AL
Zoro # G901860915
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminium
- Type Accessory
- Color Silver
- Width 48 in
- Height 3 in
Product Information
- Brand Global Door Controls
- MFR # TH1100-STED48-AL
- Zoro # G901860915
- UPC # 704780179245
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Width | 48 in |
Height | 3 in |
Depth | 1.5 in |
Details
Finish | Aluminium |
Type | Accessory |
Color | Silver |
Material | Aluminium |
Description
The global narrow stile rim type exit device 48 in. in aluminum are suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A rim cylinder is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2010-2019 GMC Terrain / 5-Button Flip Key / PN: 13501514 / OHT01060512 (RFK-ULK032)
- SIMPLEX Series Service Kit, Simplex, LP1000, LH (20304000001)
- HILLMAN 18"200Lb Hangman System (122373)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED36-AL)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Rim Type Exit Device (TH1100-STED36-DU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escut (9957L-NL-06 3 26D RHR)
- Global Door Controls Door Exit Devices