Shop All Surface Hinges
Global Door Controls
4.5 in. x 4.5 in. Brushed Chrome Ball Bearing Non-Removable Pin Heavy Weight Squared Hinge, 3PK
Mfr # CPH4545BNRP26D3
Zoro # G711376125
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Chrome
- Frame Leaf Height 4.5 in
- Frame Leaf Width 4.5 in
- Frame Leaf Thickness 0.5 in
- Pin Material Steel
Product Information
- Brand Global Door Controls
- MFR # CPH4545BNRP26D3
- Zoro # G711376125
- UPC # 704780181101
- Country of Origin China
- Category Surface Hinges
Dimensions
Frame Leaf Height | 4.5 in |
Frame Leaf Width | 4.5 in |
Details
Finish | Brushed Chrome |
Frame Leaf Thickness | 0.5 in |
Pin Material | Steel |
Pin type | Fixed Pin |
Description
Global Door Controls ball bearing hinges comes in a brushed chrome finish. These hinges are heavy weight, full mortise commercial door hinges. For aluminum frame store front doors. Product sold in a 3-pack.
- •Heavy weight commercial door hinge - fixed pin for added security
- •Made from steel for durability and longevity
- •Square radius, ball bearing - pack of 3
- •Full mortise heavy weight commercial hinge
- •Square corners
- •Template screw hole locations
- •Steel base material with steel pin, non-removable
- •For medium to heavy weight door applications
- •Packed with wood and machine screws (self-tapping)
- •Conforms to ANSI A8111 for heavy duty ball bearing
- •Brushed Chrome finish
- •Set of 3 Hinges
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- ZORO SELECT O-Ring, Dash 337, Buna N, 0.21 In., PK50 (U38801.018.0300)
- M-D M-D Decorative Aluminum Edging With Screws, 72"L, For 13/16" Thickness, Anodized (69450)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 010, PK100 (ZUSAHSQ70010)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Nickel Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK (CP3535R1/4US15M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Surface Mount Removable Pin with 5/8 in. Radius Hinge, 2PK (CP3535-5/8US4-M)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK (CP3535-R-26D-M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Prime Coat Grey Full Mortise Spring With Non-Removable Pin Squared Hinge, 3PK (CPS4040-USP-3)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- Global Door Controls Surface Hinges