Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Silver
Mfr # CS4545BB-32D-M
Zoro # G601860758
product price: $44.27
/pk 3, $14.76/ea
$44.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Silver
- Material Stainless Steel
- Color Stainless Steel
Product Information
- Brand Global Door Controls
- MFR # CS4545BB-32D-M
- Zoro # G601860758
- UPC # 704780181224
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.5 in |
Details
Finish | Silver |
Material | Stainless Steel |
Color | Stainless Steel |
Type | Door Hinge |
Description
Global Steel Ball Bearing Hinge features smooth operation ball bearings for medium to heavy weight doors. Constructed in steel and finished in Satin Stainless Steel, this heavy duty full mortise hinge can be used for standard and heavy weight commercial applications. Full Mortise hinges are designed mainly for new door applications and are applied so as to conceal both leaves. Package of 3. Our goal is to provide innovative, durable, high quality products at exceptional value for your security and peace of mind. Let Global be your choice for door hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2721T 689)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9100)
- MASTERVISION Dividing Tape Roll, 3/8" x16ft., Black (FM0105)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Chrome (CP4545BBNRPUS26-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Stainless Steel (CS4545-32D-M)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Nickel (CP3535-US15-M)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Satin Nickel (CP3535-R-US15-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-26D)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- Global Door Controls Door Hinges