Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Bright Chrome
Mfr # CP4545BBNRPUS26-3
Zoro # G101861095
product price: $19.24
/pk 3, $6.41/ea
$19.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Bright Chrome
- Material Steel
- Type Door Hinge
Product Information
- Brand Global Door Controls
- MFR # CP4545BBNRPUS26-3
- Zoro # G101861095
- UPC # 704780179740
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Bright Chrome |
Material | Steel |
Type | Door Hinge |
Color | Chrome |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. ball bearing non-removable pin steel hinges comes in a bright chrome finish and is intended to function as a heavy duty commercial door hinges. Security Non-Removable Pin for exterior outswing doors prevents the hinges pins removal. For use on metal or wood doors.
- •Commercial door hinge with fixed pin for added security
- •Made from steel for durability and longevity
- •Square radius, ball bearing - pack of 3
- •Full mortise, commercial hinge
- •Square Corner
- •Installation: template screw hole locations
- •Steel base material with steel pin, non-removable
- •For medium to heavy weight door applications
- •Packed with wood and machine screws (self tapping)
- •ANSI/BHMA standards: conforms to ANSI A8112 for ball bearing
- •Bright Chrome finish
- •Set of 3 Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 4 in Center to Center Flat Black Finish (87110US19)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- ZORO SELECT O-Ring, Dash 460, Buna N, 0.27 In., PK2 (U38801.025.1550)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Chrome (CP4545-26D-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Satin Nickel (CP3535-R-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Nickel (CP3535-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Duronotic (CP4545BBNRP-26D-3)
- COMPONENT HARDWARE Door and Butt Hinge (W61-3000)
- Global Door Controls Door Hinges