Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Brass
Mfr # CP4545BBNRPUS3-3
Zoro # G601860864
$20.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Brass
- Material Steel
- Type Door Hinge
Product Information
- Brand Global Door Controls
- MFR # CP4545BBNRPUS3-3
- Zoro # G601860864
- UPC # 704780179757
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Brass |
Material | Steel |
Type | Door Hinge |
Color | Bright Brass |
Description
The Global 4.5 by 4.5 Ball Bearing Hinge with Non-Removable Pin is a heavy duty steel commercial grade door hinge. Security Non-Removable Pin for exterior outswing doors prevents the hinge pins removal. For use on metal or wood doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- MASON INDUSTRIES Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H (BBNR10X10)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S RHO 626AM)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 83 in. Full Surface Continuous Hinge Heavy Duty in Duranodic (THI-1183HD-DU)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- Global Door Controls Door Hinges