Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Brass
Mfr # CP4545-USP-M
Zoro # G001860747
product price: $10.15
/pk 3, $3.38/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Brass
- Material Steel
- Depth 0.5 in
Product Information
- Brand Global Door Controls
- MFR # CP4545-USP-M
- Zoro # G001860747
- UPC # 704780176282
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.5 in |
Details
Finish | Brass |
Material | Steel |
Type | Door Hinge |
Color | Bright Brass |
Description
This plain bearing commercial steel hinge functions as a full mortise hinge. Made with 2-ball bearings for smooth opening and closing action. Primed for painting finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Left Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086L37313)
- ZORO SELECT Key Blank, B91, PK25 (5ZLH5)
- SAFERESIDENTIAL RAMPS ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk (SRR2375)
- COMPONENT HARDWARE Stainless Steel Screened Hole Plug (J16-0158-SPSS)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4 in W x 2 in H Duronotic (THI-1195LFHD-DU)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-26D)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545-US10B-3)
- Global Door Controls Door Hinges