Shop All Butt Hinges
Global Door Controls
4 in W x 4.5 in H Oil Rubbed Bronze
Mfr # CP4540BBRNRP10B-3
Zoro # G101860982
product price: $14.91
/pk 3, $4.97/ea
$14.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4 in
- Material Steel
- Color Bronze
- Depth 0.75 in
Product Information
- Brand Global Door Controls
- MFR # CP4540BBRNRP10B-3
- Zoro # G101860982
- UPC # 704780179627
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4 in |
Depth | 0.75 in |
Details
Finish | Oil Rubbed Bronze |
Material | Steel |
Color | Bronze |
Type | Door Hinge |
Description
This model of the Global Door Controls 4.5 in. x 4 in. ball bearing non-removable steel hinges comes with a corner radius of 5/32 in. and an oil-rubbed bronze finish. The hinges is a standard duty steel commercial grade door hinges. For aluminum frame store front doors. Secure non-removable pin for exterior outswing doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, D1098B-DE2 DEXTER (D98E 183 (ILCO-D1098B-DE2)
- LCN Door Closer Mounting Plate (6440-18PA 689)
- TRUE HARDWARE 21-1/2 in., White, Roto Gear Awning Operator (Single Pack) (TH 23010)
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545-US10B-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Brushed Chrome (CP3535-26)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Chrome (CP4545-26D-3)
- GLOBAL DOOR CONTROLS 83 in. Full Surface Continuous Hinge Heavy Duty Limited Frame in Duranodic (THI-1183LFHD-DU)
- HAGER Satin Stainless Steel Hinge BB119141232D (006537)
- Global Door Controls Door Hinges