Shop All Butt Hinges
Global Door Controls
4 in W x 4 in H Satin Chrome
Mfr # CP4545-26D-3
Zoro # G401861375
product price: $12.50
/pk 3, $4.17/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4 in
- Door Leaf Width 4 in
- Finish Satin Chrome
- Material Steel
- Depth 0.5 in
Product Information
- Brand Global Door Controls
- MFR # CP4545-26D-3
- Zoro # G401861375
- UPC # 704780180999
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Depth | 0.5 in |
Details
Finish | Satin Chrome |
Material | Steel |
Type | Door Hinge |
Color | Chrome |
Description
Global Door Controls 4.5 in. x 4.5 in. hinges comes in a bright chrome finish. The hinges are standard duty, commercial grade door hinges. For aluminum frame store front doors. Product sold in a pack of three.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper Lifetime Brass (DSW325CR003)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312DLH)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (C8053-KD-14A)
- GLOBAL DOOR CONTROLS 4 in W x 2 in H Duronotic (THI-1195LFHD-DU)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Satin Nickel (CP3535-R-US15-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", 630, Standard (5BB1 5.0X4.5 630)
- Global Door Controls Butt Hinges